Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Braided Washing Machine Hoses, Standard Fit 2-Pack, 4 Ft.

  • Mfr # AWIH4S

  • Zoro # G612452607


product price: $43.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWIH4S
Zoro #
G612452607
UPC #
810064692284
Country of Origin
China

Description

Washing clothes just got a lot more fun thanks to this ANY LAUNDRY 2-pack stainless steel washing machine hoses. Made of braided 304 stainless steel, installation is easy for all industry standard machines with 3/4 90Deg elbow FHT or FGH fittings. in this bundle is a red stripe washing machine hose for hot water and blue stripe washing machine hose for cold water, each 4 ft. in length. The 304 stainless steel construction of these washing machine water supply hoses is burst-resistant with a protective cover and EPDM core. Brass fittings ensure each hose is corrosion resistant. The 90Deg elbow allows for close-to-wall washer installation, whether by homeowner or contractor. Enhance your laundry room with these outstanding replacement ANY LAUNDRY stainless washer machine hoses!


  • •2 PACK QUALITY STAINLESS STEEL: This ANY LAUNDRY 2-pack of stainless steel washer machine hoses is perfect for when older ones break and you need an easily installed replacement. Made of 304 braided stainless steel and each 4 ft. in length, both the red stripe hose for hot water and blue stripe hose for cold are quality made and made to last.
  • •UNIVERSAL FIT: These replacement washing machine water supply hoses are ideal for all industry standard machines with 3⁄4 90° elbow FHT or FGH fittings. 90° elbow also allows for close-to-wall washer installation, whether by homeowner or contractor.
  • •BURST-PROOF: The high quality 304 stainless steel constitution of each washing machine hose has a protective cover with EPDM core to ensure a burst-proof performance. Wash clothes and other garments with a peace of mind.
  • •CORROSION RESISTANT: Brass fittings on these washing machine water supply hoses prevent corrosion and minimize wear and tear.
  • •QUALITY MADE: This ANY LAUNDRY 2 pack stainless steel washing machine hoses is quality made to ensure total satisfaction. Enjoy load after load of laundry and luxuriously clean clothes with braided stainless steel washer hoses built for years of reliable use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.