Zoro Homepage

Replacement Accessory Kit with 6'' Diameter Hose

  • Mfr # APACK6

  • Zoro # G312493467


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APACK6
Zoro #
G312493467
UPC #
819813017828
Country of Origin
China

Details

Item
Hose

Description

Universal fit to various portable air conditioners using 6 diameter hose. Durable and portable, With high quality flexible polypropylene material, easy to install. Perfect for replacement for various portable air conditioners using 6 diameter hose
  • •Our window kit includes:- 15” x 6” in Diameter Exhaust Hose - Rear Panel Hose Connector- Window Panel Hose Connector- Window Panels
  • •Extra Long – Collapsed 15 inch, Extendable up to 59 inch
  • •Durable and portable, With high quality flexible polypropylene material, easy to install. Perfect for replacement for various portable air conditioners using 6" diameter hose
  • •Your window slider kit has been designed to fit most standard “Vertical” and “Horizontal” window applications; however, it will be necessary for you to verify the exhaust hose will fit your unit exhaust.
  • •Window Openings: MINIMUM: 20 INCHES / MAXIMUM: 38 INCHES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.