Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Support Bracket for Outdoor Window AC, AC Window Bracket

  • Mfr # KT-04S

  • Zoro # G209252788


product price: $32.45
/ea

Key Features

Height
4.25 in
Depth
1.81 in
Color
White
Includes
1*product, 1*manual
Width
12.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-04S
Zoro #
G209252788
UPC #
651961997184
Country of Origin
China

Dimensions

Height
4.25 in
Depth
1.81 in
Width
12.87 in

Details

Item
Air Conditioner Support
Color
White
Includes
1*product, 1*manual

Description

The AnyMount universal window air conditioner support bracket is easy to install for units up to 88 lbs. It can easily be assembled and placed in the window to support your window air conditioner from 5,000 to 10,000 BTU in size. Window Requirements: Window sill must be a minimum of 2 inches deep. Window sill must be able to accept 3 3.5 inch long screws. Window stool cannot exceed 1.5 inches. Cannot be used with slide casement or casement windows.cooling power:10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.