Zoro Homepage

Pet Automatic Water Dish with LED Light

  • Mfr # APF01W

  • Zoro # G012452610


product price: $33.99
/ea

Key Features

Includes
Water Dish User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APF01W
Zoro #
G012452610
UPC #
810064690112
Country of Origin
China

Details

Includes
Water Dish User Manual

Description

Filtered water fountain keeps your cat or dog's water clean, safe and fresh by providing a constant flow of fresh water all day long. 61oz / 1.8L water bowl with fountain automatically pumps through the filtration system and cascades into the bowl. Easy to refill and clean, this automatic water dispenser is great for busy pet owners. Your pet can take a drink from the reservoir, or you can adjust the flow of the water so it's comfortable for your dog or cat to enjoy a sip from their own mini waterfall. Pet water fountain includes a multi-stage charcoal and ion exchange resin filtration system that traps hair and residue, and eliminates harsh odors and tastes. Water valve features an adjustable stream. LED light for a soft glow. Quiet operation at low decibels to produce minimal noise. Made with PP resin, it features a durable body that's built to stand up to frequent usage. Measures 11.4'' x 11.6'' x 8.7''.


  • •FRESH SUPPLY – Rest easy knowing that your beloved pet stays hydrated with this cleverly designed drinking fountain (61 oz. or 1.8L capacity). Ideal for cats and dogs, it encourages them to drink water while ensuring their daily supply is fresh and free of impurities.
  • •FILTERED DESIGN – Just like humans, pets require clean water to stay healthy and vibrant. This practical pet water fountain includes a multi-stage charcoal and ion exchange resin filtration system that traps hair and residue, and eliminates harsh odors and tastes.
  • •PRACTICAL DETAILS – For easy use, the water valve features an adjustable stream allowing for a flow tailored to your pet’s comfort. The vibrant LED light provides a soft glow that makes it easy for your furry friend to see
  • •QUIET OPERATION – Operating at low decibels, this sleek and convenient water fountain for pets produces minimal noise. They’ll love the soft stream of flowing water, allowing them to drink peacefully.
  • •DURABLE CONSTRUCTION – This sturdy water fountain (11.4" x 11.6" x 8.7") is built to last. Made with PP resin, it features a durable body that’s built to stand up to frequent usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.