Shop ANYSIZEBASKET
See all product information
Create Account
Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 20 x .014 Basket and Bucket
- Mfr # DND-095RND120-C20S-B
- Zoro # G210018335
product price:Â
$
89.55
/ea
Key Features
Application
Parts Cleaning
For Use With
Any Cleaning Solution
Includes
Basket with Bucket
Depth (In.)
12 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND-095RND120-C20S-B
- Zoro #
- G210018335
- UPC #
- 850051683178
- Country of Origin
- United States
- Application
- Parts Cleaning
- For Use With
- Any Cleaning Solution
- Includes
- Basket with Bucket
- Material
- 304 Stainless Steel
- Color
- Clean
- Finish
- Stainless
- Capacity
- 45 lbs.
- Features
- Two postion swinging feet
- Shape
- Round
- Lined With
- Wire Mesh
- Handle Style
- Swinging Loop
- Lining Style
- 20 Mesh x 0.014" woven wire
- Lining Openings
- 0.036" Openings, 51% Open Area
- Lid Style
- No Lid (Open Top)
Dimensions
- Depth (In.)
- 12 in
- Inside Diameter
- 9 in
- Outside Diameter
- 9.5 in
Description
Dip-And-Drain Basket with special Flip-Out Feet to dip parts and drain parts without any wasted solvents or mess on the floor. Swinging Feet snap up under the basket so it fits easily into a bucket to Dip, Swirl, Dunk, and Clean parts. Flip-out Feet swing outward holding the basket bottom just below the bucket top lip, letting liquids drain back into the bucket. Not on to the floor. 9-1/2Dia. x 12H approximate outside dimensions excluding handles. Designed to fit a 5 Gallon Bucket Bucket included with Basket . 1/4 Dia. Rod TIG welded Frame, . Swinging Round Loop Handle, Handle Height=1/2 Basket Dia. Lined with 20 Mesh x .014 Woven Wire .036 Openings, 51% Open Area. 304 Stainless Steel. Approximate load capacity: 35 poundsSwinging Round Loop Handle,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.