Zoro Homepage

111004 Crystal Headlights Chrome

  • Mfr # A1R-111004

  • Zoro # G716322806


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1R-111004
Zoro #
G716322806
UPC #
-
Country of Origin
China

Description

The projector headlights are computer designed for innovative trend setting style using the latest in C.A.D. technology and equipment. The projector headlights feature the newest halo design utilizing CCFL technology to insure high brightness, higher efficiency, lower power consumption and longer life. OEM style weather tight connections and wire harnesses' ensure a weather-resistance fit in even toughest climates. A simple plug and play installation for custom style, design and additional safety. Features Easy to install - directly replaces factory lenses Thermo-Hygrometer temperature and humidity chamber and Rain-Resistant tested SAE Society of Automotive Engineers and D.O.T. Department of Transportation compliant with FMVSS Federal Motor Vehicle Safety Standarts No. 108. Provides clean and great match for hi-tech Euro style Specification Make : Chevrolet Model : Blazer Year - 1988-1998 Lens/ Housing Color : Chrome Housing Light Color : White Light Source : Halogen Bulbs Dimension - 15.39 x 10.38 x 17.18 in. Item Weight - 7.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.