1-Handle Bathroom Vessel Sink Faucet in Matte Black and Brushed Nickel

  • Mfr # L-AZ901MB-BN

  • Zoro # G908655552


product price:  $249.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black-Brushed Nickel
Width
8.08 in
Height
9.76 in
Weight
4.43 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-AZ901MB-BN
Zoro #
G908655552
UPC #
191042074231
Country of Origin
China

Dimensions

Width
8.08 in
Height
9.76 in
Size
0.375 in
Thickness
1.38 in

Details

Material
Brass
Color
Matte Black-Brushed Nickel
Weight
4.43 lbs

Description

Bring your bathroom to the cutting edge of contemporary styling with this ultra-modern faucet that's defined by sharp angles and crisp lines. Single hole installation looks clean and uncluttered when matched to your sink. The sleek handle gives you easy, instant control of the water volume and temperature. The 1.2 gpm rate minimizes your water usage while still delivering a strong flow. Durable brass construction is finished in a striking two-tone Matte Black with Brushed Nickel. INCLUDES MATTE BLACK POP-UP DRAIN without overflow hole- faucet is ready to install out of the box. HIGH ARC SPOUT IS PERFECT FOR LARGER SINKS - delivers strong water flow that won't splash out of the sink. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE SINGLE LEVER DESIGN - easily control water flow with just one handle. SINGLE HOLE MOUNT - creates an uncluttered minimalist look when matched to your sink. STRIKING MATTE BLACK/BRUSHED NICKEL FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 3/8 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 9.76 in. H, spout: 8.66 in. H x 8 in. L x 6.42 in. Reach

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.