Zoro Homepage

1 Patio Wood 36 in.x84 in. Durable Sleek Design Barn Doors, Hardware Kit Included

  • Mfr # ID-AZBD09

  • Zoro # G212129831


product price: $235.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Type
1 Panel
Color
White
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD09
Zoro #
G212129831
UPC #
191042078109
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Type
1 Panel
Color
White

Description

The ANZZI 1 Patio Wood Barn Doors epitomize durability and sturdiness. Made from solid wood, these bedroom doors ensure long-lasting performance and reliability. Perfect as room dividers, closet doors, or entryway accents, they maintain their integrity even with daily use.Say goodbye to flimsy doors that wear out quickly œ with the ANZZI barn door, you can enjoy peace of mind knowing that you're investing in a high-quality product that will stand the test of time.Not only are the ANZZI barn doors built to last, but they also boast a sleek and modern design. With clean lines and a white color painting, these doors exude elegance and sophistication, adding a touch of style to any space. Whether your decor style is contemporary, farmhouse, or anything in between, these modern barn door seamlessly blend in with their surroundings, enhancing the aesthetic appeal of your home or business. Transform your space with these stylish modern door and elevate the look of any room with their timeless design.Installation of the ANZZI wood door is a breeze, thanks to the included hardware kit and clear instructions. Whether you're a seasoned DIY enthusiast or a novice homeowner, you can easily install these doors in no time.With customizable size options ("36x84''), these barn doors fit various spaces, perfect for residential and commercial use. Experience easy installation and enjoy the beauty and functionality the ANZZI barn doors bring to your space.


  • DURABLE AND STURDY: The ANZZI 1 patio wood barn doors are constructed with high-quality materials, ensuring durability and longevity. Made from solid wood, these doors are built to withstand daily use and maintain their integrity over time
  • SLEEK DESIGN: With a modern and sleek design, these modern barn door add a touch of elegance to any space. The clean lines and white color painting create a timeless aesthetic that complements a variety of decor styles, from contemporary to farmhouse
  • EASY INSTALLATION: The ANZZI modern door come with a hardware kit included, making installation a breeze. With clear instructions and all the necessary components included
  • VERSATILE USE: Whether used as a room divider, closet door, or entryway accent, these barn doors offer versatile functionality. Their customizable size (2134x914x35mm or 36x84'') allows them to fit seamlessly into a variety of spaces
  • SATISFACTION GUARANTEED: ANZZI is committed to providing high-quality products and exceptional customer service. Backed by a satisfaction guarantee, you can trust that you're getting a premium product that will
  • You can quickly and easily transform your space with these stylish doors
  • It Makes them perfect for both residential and commercial applications
  • Enhance your home or business for years to come
  • The reversible door handle allows for versatile installation in either left- or right-hand configurations
  • 1 year warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.