12 in. 2 Elements Glass Top Radiant Electric Cooktop in Black w/ 1800W, Auto-Off, & Heat Indicator

  • Mfr # AZ-CKTEL01

  • Zoro # G016047591


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Element Type
Radiant
Includes
2 Burners
Depth
20.08 in
Material
Glass Ceramic
Amps
12.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ-CKTEL01
Zoro #
G016047591
UPC #
191042082168
Country of Origin
China

Dimensions

Depth
20.08 in
Width
11.61 in
Height
2.95 in
Min. Element Size
6.1 in
Max. Element Size
7.5 in

Details

Element Type
Radiant
Includes
2 Burners
Material
Glass Ceramic
Amps
12.5A
Item
Cooktop
BtuH
6141.6
Voltage
240V
Watts
1800W
Color
Black
Finish
Black
Max. Element Wattage
1800W
Min. Element Wattage
1200W

Description

Twilight Collection 12-In. Electric Cooktop in Black Glass with Dual-Zone Control, Radiant Heating, and Ceramic Hobs


  • Indicator Light- Heating Element On, Indicator Light- Hot Surface Indicator Light, Power Element, Radiant
  • CONVENIENT DIGITAL DISPLAY AND TIMER - monitor your cooking time and settings easily with a clear digital display and integrated timer for all zones
  • PRECISE DUAL-ZONE CONTROL - manage two cooking zones independently to prepare multiple dishes simultaneously.
  • POWERFUL 3000W OUTPUT - high power ensures rapid heating and reduces cooking time for busy lifestyles.
  • TOUCH-SENSITIVE CONTROLS - intuitive touch panel allows effortless adjustments to temperature and settings.
  • COMPATIBLE WITH ALL COOKWARE - radiant heating technology works seamlessly with a wide variety of pots and pans
  • COMPACT BUILT-IN DESIGN - space-saving dimensions fit seamlessly into countertops, ideal for modern kitchens.
  • ENERGY-EFFICIENT PERFORMANCE - delivers high performance while conserving energy.
  • OVERHEAT PROTECTION - automatically shuts off the cooktop to prevent overheating and ensure safety.
  • RESIDUAL HEAT INDICATORS - alerts you when the surface remains hot, enhancing user safety.

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.