15.35 in " x 10.28 in " x 14.17 in " 199,000
- Mfr # WH-AZ02-199-NGI
- Zoro # G315871613
original price:Â $1,149.99 , new price: $839.30 , 27 percent off
new price:Â
$
839.30
/ea
Free Shipping & Returns
Key Features
Item - Water Heaters
Gas Water Heater
BtuH - Water Heaters
199,000
GPM @ 45F Rise - Water Heaters
6.8 GPM
Voltage
120V
High Temperature Degrees
140°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH-AZ02-199-NGI
- Zoro #
- G315871613
- UPC #
- 191042075788
- Country of Origin
- China
Dimensions
- Width (In.)
- 15.35 in
- Height (In.)
- 14.17 in
- Depth (In.)
- 10.28 in
Details
- Item - Water Heaters
- Gas Water Heater
- BtuH - Water Heaters
- 199,000
- GPM @ 45F Rise - Water Heaters
- 6.8 GPM
- Voltage
- 120V
- High Temperature Degrees
- 140°F
- Vent Type
- Direct Vent
- Uniform Energy Factor
- 0.81
- Application
- Residential
Description
Experience unlimited hot water with the WH-AZ02-199-NGI, a Natural Gas Indoor tankless water heater. Boasting 199,000 BTU BTU power, this system provides energy-efficient, on-demand heating for maximum convenience. Designed for durability and reliability, it features built-in Anti-Freezing Protection to perform even in harsh climates.
- EXTREME HEATING POWER - 199,000 BTU BTU output ensures fast and consistent hot water.
- INSTALLATION TYPE - Runs on Indoor, offering reliability and energy efficiency.
- TANKLESS INNOVATION - Instant hot water without waiting, perfect for busy homes.
- SPACE-SAVING DESIGN - Sleek, compact profile fits effortlessly in any setup.
- HIGH-FLOW CAPACITY - Designed for multiple faucets and shower use simultaneously.
- COLD WEATHER PROTECTION - Anti-Freezing technology prevents damage in harsh climates.
- PREMIUM HEAT EXCHANGER - Pure copper core maximizes heat transfer and durability.
- ENERGY SMART TECHNOLOGY - Optimized efficiency means lower energy bills and reduced waste.
- INTEGRATED TOUCH DISPLAY - Modern interface for precise temperature adjustments.
- CERTIFIED SAFETY - CEC & CSA certified for trusted performance and quality assurance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.