Zoro Homepage

16 in. 1-Handle Pull-Down Sprayer Kitchen Faucet in Brushed Nickel , 1.8 GPM and Dual Spray Modes

  • Mfr # KF-AZ601BN

  • Zoro # G616486462


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware, Deckplate Included
Depth
3.46 in
Number of Handles
Single Handle
Power Source
Electric Hardwire
Standards
cUPC, NSF 61, Lead Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ601BN
Zoro #
G616486462
UPC #
191042081888
Country of Origin
China

Dimensions

Depth
3.46 in
Spout Height
7.24 in
Size
3/8 in
Overall Height
3.15 in
Overall Width
10.23 in

Details

Includes
All Mounting Hardware, Deckplate Included
Number of Handles
Single Handle
Power Source
Electric Hardwire
Standards
cUPC, NSF 61, Lead Free
Color/Finish
Brushed Nickel
Handle Type
Lever
Item
Kitchen Faucets
Faucet Spout
Standard
Flow Rate
1.8 gpm
Material
Zinc

Description

Upgrade your daily kitchen experience with the ANZZI Expedition Series 16 in. pull-down faucet, where brushed nickel elegance meets practical design. Whether you're rinsing garden-fresh vegetables or filling a pasta pot for your favorite family recipe, the dual spray modes and smooth 360° swivel spout make every task effortless. Designed with comfort, convenience, and care in mind, this kitchen sink faucet is more than functional. Its a beautiful part of your everyday kitchen rituals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.