Zoro Homepage

16 in. 1-Handle Pull-Down Sprayer Kitchen Faucet in Chrome with 1.8 GPM Flow and Dual Spray Modes

  • Mfr # KF-AZ601CH

  • Zoro # G516486463


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Spout Height
7.24 in
Faucet Spout
Standard
Power Source
Electric Hardwire
Color/Finish
Polished Chrome
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-AZ601CH
Zoro #
G516486463
UPC #
191042081871
Country of Origin
China

Dimensions

Spout Height
7.24 in
Depth
3.46 in
Size
3/8 in
Overall Height
3.15 in
Overall Width
10.23 in

Details

Faucet Spout
Standard
Power Source
Electric Hardwire
Color/Finish
Polished Chrome
Item
Kitchen Faucets
Flow Rate
1.8 gpm
Number of Handles
Single Handle
Includes
All Mounting Hardware, Deckplate Included
Handle Type
Lever
Standards
cUPC, NSF 61, Lead Free
Material
Zinc

Description

Upgrade your daily kitchen experience with the ANZZI Expedition Series 16 in. pull-down faucet, where polished chrome elegance meets practical design. Whether you're rinsing garden-fresh vegetables or filling a pasta pot for your favorite family recipe, the dual spray modes and smooth 360° swivel spout make every task effortless. Designed with comfort, convenience, and care in mind, this kitchen sink faucet is more than functional. Its a beautiful part of your everyday kitchen rituals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.