
16 in. 1-Handle Pull-Down Sprayer Kitchen Faucet in Matte Black with 1.8 GPM and Dual Spray Modes
Mfr # KF-AZ601MB
Zoro # G616486455
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Spout Height
7.24 in
Number of Handles
Single Handle
Faucet Spout
Standard
Depth
3.46 in
Power Source
Electric Hardwire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-AZ601MB
Zoro #
G616486455
UPC #
191042081901
Country of Origin
China
Dimensions
Spout Height
7.24 in
Depth
3.46 in
Overall Width
10.23 in
Size
3/8 in
Overall Height
3.15 in
Details
Number of Handles
Single Handle
Faucet Spout
Standard
Power Source
Electric Hardwire
Flow Rate
1.8 gpm
Color/Finish
Matte Black
Handle Type
Lever
Standards
cUPC, NSF 61, Lead Free
Material
Zinc
Includes
All Mounting Hardware, Deckplate Included
Item
Kitchen Faucets
Description
Upgrade your daily kitchen experience with the ANZZI Expedition Series 16 in. pull-down faucet, where matte black elegance meets practical design. Whether you're rinsing garden-fresh vegetables or filling a pasta pot for your favorite family recipe, the dual spray modes and smooth 360° swivel spout make every task effortless. Designed with comfort, convenience, and care in mind, this kitchen sink faucet is more than functional. Its a beautiful part of your everyday kitchen rituals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.