
2-Handle 3-Hole Widespread Bathroom Faucet, Matte Black Brushed Gold
Mfr # L-AZ905MB-BG
Zoro # G508655570
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black-Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-AZ905MB-BG
Zoro #
G508655570
UPC #
191042074415
Country of Origin
China
Details
Color
Matte Black-Brushed Gold
Description
Sculpted from sleek lines and edgy angles, this faucet adds the contemporary touch your bathroom needs. The modern, minimalist styling looks clean and uncluttered when matched to any sink. Streamlined handles for hot and cold give precise control of water volume and temperature so you can adjust to your exact preference. The 1.2 gpm rate minimizes water usage while still delivering a strong flow. Durable brass construction is finished in Matte Black with Brushed Gold. INCLUDES MATTE BLACK POP-UP DRAIN - faucet is ready to install out of the box. SEPARATE HOT & COLD LEVERS - adjust water flow to the precise strength and temperature you prefer. 1.2 GPM WATER-SAVING AERATOR - uses less water while still delivering a strong flow. SIMPLE TWO LEVER DESIGN - easily control water flow. 8 IN. WIDEPREAD MOUNT - installs easily to any 3-hole, 8-in. spacing sink. STRIKING MATTE BLACK/BRUSHED GOLD FINISH - the eye-catching finish stands out and keeps looking its best year after year. DURABLE BRASS CONSTRUCTION - don't let the elegant looks fool you, this faucet is built to last. CHIC & CONTEMPORARY STYLING - clean and crisp lines create a sleek look that adds ultra-modern allure to any bathroom. RHINO-ALLOY CERTIFIED - we make sure our faucets meet the highest standards for quality and durability. FITS MOST COMMON WATER LINES - 1/2 in. connection makes installation easy and convenient. DIMENSIONS - faucet: 5.28 in. H, spout: 5.28 in. H x 7.31 in. L x 5.51 in. Reach
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.