14 in. 2 Elements Glass Top Induction Cooktop in Black w/ 1800W, Auto-Off, & Child Safety Lock

  • Mfr # AZ-CKTID01

  • Zoro # G716047600


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Burners
Element Type
Induction
Height
3.23 in
Voltage
120V
BtuH
6141.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZ-CKTID01
Zoro #
G716047600
UPC #
191042082151
Country of Origin
China

Dimensions

Height
3.23 in
Depth
14.13 in
Width
20.51 in
Max. Element Size
7.9 in
Min. Element Size
6.5 in

Details

Includes
2 Burners
Element Type
Induction
Voltage
120V
BtuH
6141.6
Material
Glass Ceramic
Color
Black
Amps
15A
Item
Cooktop
Watts
1800W
Finish
Black
Min. Element Wattage
1200W
Max. Element Wattage
1800W

Description

Aurora Collection 20 in. Induction Cooktop in Black with Child Safety Lock, Auto Switch Off, and Dual-Zone Control


  • Indicator Light- Heating Element On, Indicator Light- Hot Surface Indicator Light, Power Element, Induction
  • RAPID HEATING FOR EFFICIENT COOKING: High-performance elements provide precise temperature control for various cooking needs.
  • CONTROL LOCKOUT FOR SAFETY: Prevents accidental operation, ensuring a worry-free cooking environment.
  • HOT SURFACE INDICATOR LIGHT: Alerts you when the cooktop is still warm for added safety.
  • EASY-TO-READ DIGITAL DISPLAY: Clear settings for precise cooking control and a user-friendly experience.
  • INSTALLATION FLEXIBILITY: Can be installed over a wall oven for a seamless, built-in look.
  • BUILT-IN TIMER: Allows precise cooking time control, ensuring perfect results for your dishes.
  • SMOOTH CERAMIC-GLASS SURFACE: Facilitates effortless cleanup and adds a sleek look to your kitchen.
  • PROVEN QUALITY WITH ETL CERTIFICATION - tested and certified for safe, reliable use in any home.
  • ENERGY EFFICIENCY: Induction cooking heats only the pan, reducing energy consumption and cooking times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.