
21 in Rectangular Ceramic Drop-In Bathroom Sink Basin, Glossy White, Single Faucet Hole and Overflow
Mfr # LS-AZ927
Zoro # G321830994
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Bowl Depth
21.25 in
Drain Opening
1.77 in
Body Material
Ceramic
Color
White
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-AZ927
Zoro #
G321830994
UPC #
191042082823
Country of Origin
China
Dimensions
Bowl Depth
21.25 in
Overall Width
18 in
Overall Height
7.5 in
Details
Item
Drop-In Sink
Drain Opening
1.77 in
Body Material
Ceramic
Color
White
Bowl Shape
Rectangle
Finish
Glossy
Description
Elevate your bathroom with the ANZZI Jack Series 21 in. drop-in rectangular ceramic sink in glossy white adds modern elegance to your space. Featuring a single faucet hole and built-in overflow, it combines style with functionality. The sleek rectangular design creates a striking focal point, while the durable ceramic construction ensures long-lasting beauty and easy cleaning. Transform your bathroom into the elegant retreat you've always dreamed of, making every day feel special.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.