
22 in Rectangular Ceramic Vessel Sink Basin, Glossy White, Curved Edge for Countertop Bathroom Vanity
Mfr # LS-AZ929
Zoro # G221830995
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Drain Opening
1.77 in
Bowl Depth
21.63 in
Bowl Shape
Rectangle
Body Material
Ceramic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-AZ929
Zoro #
G221830995
UPC #
191042082847
Country of Origin
China
Dimensions
Bowl Depth
21.63 in
Overall Width
13.75 in
Overall Height
5.13 in
Details
Drain Opening
1.77 in
Bowl Shape
Rectangle
Body Material
Ceramic
Color
White
Finish
Glossy
Item
Vessel Sink
Description
Fall in love with your bathroom again. This gorgeous ANZZI 22 in. ceramic vessel sink brings hotel-luxury to your daily rituals with its smooth, modern silhouette and radiant white finish. The straight-edge design creates a stunning focal point that elevates your entire space. Built to stay beautiful through countless mornings together, it's easy to clean and designed to last. Transform your vanity into the elegant retreat you've always dreamed of; because every day should feel special.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.