Zoro Homepage

23 in Rectangular Ceramic Vessel Sink Basin, Glossy White, Curved Edge, Countertop Bathroom Vanity

  • Mfr # LS-AZ928

  • Zoro # G121830996


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
23.5 in
Overall Height
5.13 in
Color
White
Drain Opening
1.77 in
Body Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ928
Zoro #
G121830996
UPC #
191042082830
Country of Origin
China

Dimensions

Bowl Depth
23.5 in
Overall Height
5.13 in
Overall Width
15 in

Details

Color
White
Item
Vessel Sink
Drain Opening
1.77 in
Body Material
Ceramic
Bowl Shape
Rectangle
Finish
Glossy

Description

Fall in love with your bathroom again. This gorgeous ANZZI 23 in. ceramic vessel sink brings hotel-luxury to your daily rituals with its smooth, modern silhouette and radiant white finish. The straight-edge design creates a stunning focal point that elevates your entire space. Built to stay beautiful through countless mornings together, it's easy to clean and designed to last. Transform your vanity into the elegant retreat you've always dreamed of; because every day should feel special.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.