24 in. x 72 in. Semi-Frameless Shower Door w/ Hinged in Matte Black w/ Tsunami Guard Clear Glass

  • Mfr # SD-AZ051-01MB

  • Zoro # G416047597


product price:  $384.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Width (In.)
23.4 in
Height (In.)
72 in
Color
Black
Finish
Matte Black; Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ051-01MB
Zoro #
G416047597
UPC #
191042080584
Country of Origin
China

Dimensions

Width (In.)
23.4 in
Height (In.)
72 in
Depth (In.)
0.27 in

Details

Material
Aluminum
Item
Shower Door
Color
Black
Finish
Matte Black; Clear
Includes
Handle, Mountaing Hardware, Glass Panel

Description

Lancer Series 24 in. x 72 in. Semi-Frameless Shower Door with Hinged in Matte Black with Tsunami Guard Clear Glass


  • RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • EVERLASTING HARDWARE - Marine grade aluminum alloy frame and zinc hardware is highly rust resistant and will never tarnish
  • STUNNING FINISH - Stunning and vibrant Matte Black hardware finish and pristine clear glass
  • REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
  • SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
  • STYLISH FRAME - Eye catching full Semi-Frameless design provides sturdy support in an elegant style
  • EASY DOOR SWING - German engineered high grade hinges allow for an effortless door opening experience
  • MAGNETIC WATER SEAL - Magnetic watertight seal ensures water is kept inside the shower and off the bathroom floor
  • OVERALL DIMENSIONS - 23 in. W x 72 in. H
  • WALK THROUGH SIZE - 20 in. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.