23L Luxury Bucket Towel Warmer, Large Capacity, LED Display, Adjustable Timer, Flip-Top, Child Safe

  • Mfr # TW-AZ028WHB

  • Zoro # G122720890


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL, FCC
Color
White
Capacity
12.16
Watts
450 W
Amps
3.75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ028WHB
Zoro #
G122720890
UPC #
191042080362
Country of Origin
China

Dimensions

Height
18.5 in
Length (In.)
12.6 in
Width
12.6 in

Details

Standards
ETL, FCC
Color
White
Capacity
12.16
Watts
450 W
Amps
3.75 A
Voltage
120 V
Max. Air Temp.
266° F
Material
Metal and Plastic
Item
Bucket Towel Warmer
Mounting Type
Floor-standing

Description

Transform your bathroom into a spa-like retreat with the ANZZI Bucket Towel Warmer. Designed for ultimate comfort, it quickly heats towels, robes, and blankets in just minutes. The large 23L capacity accommodates oversized towels, while the LED display and adjustable timer (20/40/60 min) ensure optimal warmth. Safety features like the child lock and auto shut-off provide peace of mind, making this a perfect luxury gift for any home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.