Zoro Homepage

24in x 32in LED Front/ Bottom Lighting Bathroom Mirror With Defogger

  • Mfr # BA-LMDFX017AL

  • Zoro # G009847931


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX017AL
Zoro #
G009847931
UPC #
191042074798
Country of Origin
China

Dimensions

Width
32 in
Cord Length
4.92 ft

Details

Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
Mounting Type
Wall Mounted
Shape
Rectangle
Plug Type
Plug-In & Hardwire
Features
Anti-fog, Touch Sensor, LED light, Frameless
Includes
All Mounting Hardware

Description

Get a crisp and clear reflection like youve never seen before! This mirror is copper free, so it delivers amazing visual clarity while resisting corrosion. The energy-efficient LED light strip creates a warm ambience while providing ideal illumination for doing makeup, shaving, or your favorite skin care routine. Color temperature easily adjusts to the level you prefer. A built-in defogger keeps the glass perfectly clear even after a long, hot shower no need to wipe it down when youre done!

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.