Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in x 31in LED Front/Back Light Magnifying Bathroom Mirror With Defogger

  • Mfr # BA-LMDFX013AL

  • Zoro # G909847932


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX013AL
Zoro #
G909847932
UPC #
191042074750
Country of Origin
China

Dimensions

Width
32 in
Cord Length
4.92 ft

Details

Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
Mounting Type
Wall Mounted
Shape
Rectangle
Plug Type
Plug-In & Hardwire
Features
Anti-fog, Touch Sensor, LED light, Frameless, Dimmable, Magnifying
Includes
All Mounting Hardware

Description

This is the mirror you need for the perfect shave or your favorite skin care routine. 3x magnification lets you zoom in and see every detail. It is copper free, so it resists corrosion while delivering amazing visual clarity. The energy-efficient LED light strip creates a warm, welcoming ambience while providing ideal illumination. Color temperature adjusts to the level you prefer. The defogger keeps the glass perfectly clear after a long, hot shower no need to wipe it down when youre done!

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.