Zoro Homepage

3 Vision Glass Durable Construction Sliding Door, Hardware Kit

  • Mfr # ID-AZBD07

  • Zoro # G812129835


product price: $413.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Type
3 Panel
Color
Dark Gray
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD07
Zoro #
G812129835
UPC #
191042078086
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Type
3 Panel
Color
Dark Gray

Description

Experience the epitome of durability and sophistication with our meticulously crafted 3-vision glass sliding door. Crafted from premium MDF and PVC materials, these glass sliding doors guarantee years of reliable functionality, ensuring they stand the test of time. Its robust build not only ensures longevity but also enhances its visual appeal. Adorned with 4mm double frosted glass and finished in a sleek dark grey hue, this sliding door effortlessly elevates the aesthetics of any interior space. Whether gracing a contemporary living room or a chic office environment, its modern elegance adds a touch of refinement to any setting. Experience the seamless efficiency of our sliding door's impeccable engineering. With a solid core design, it glides effortlessly along its track, promising quiet and seamless operation. Say goodbye to clunky and noisy doors, as these sliding doors for the living room offer a whisper-quiet experience, enhancing user satisfaction. With an optimal size of 36''x84'', it ensures a perfect fit for standard door openings, seamlessly integrating into various architectural designs without compromise. Furthermore, installation is a breeze, thanks to the inclusion of a complete pre-packed hardware kit for added convenience, saving you time and effort during setup. Embrace the perfect blend of durability, style, and functionality with our premium sliding door, turning every entrance into a statement of refined taste and superior craftsmanship.


  • •High-quality Materials: Our glass sliding door, with a sturdy MDF and PVC core, ensures durability. Its dark grey hue adds contemporary elegance, complementing various interior styles
  • •Stylish Design: With 4mm double frosted glass, this sliding door offers privacy while permitting natural light to illuminate, fostering a warm and inviting atmosphere. The frosted glass design introduces a modern touch to your space while ensuring practicality
  • •Easy Installation: Our sliding glass door includes a complete hardware kit, streamlining installation for professionals and DIY enthusiasts alike. With clear instructions and all essential components included, enhancing your space is effortless and quick
  • •Universal Size: At 36"x84", our sliding door is tailored to fit standard door openings, rendering it a versatile option for a multitude of residential and commercial uses. Whether for bedrooms, offices, or living spaces, this door provides an ideal fit
  • •Complete Package: Each sliding door arrives carefully packaged as a single unit to ensure secure transportation and effortless handling. With all essential components included in one package, enjoy a seamless experience from purchase to installation
  • •Enjoy a stress-free installation with the inclusive hardware kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.