Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in x 48in Frameless LED Front/Back Light Bathroom Mirror With Defogger

  • Mfr # BA-LMDFX022AL

  • Zoro # G509847936


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX022AL
Zoro #
G509847936
UPC #
191042074842
Country of Origin
China

Dimensions

Width
48 in
Cord Length
4.92 ft

Details

Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
Mounting Type
Wall Mounted
Shape
Rectangle
Features
Anti-fog, Touch Sensor, LED light, Frameless, Dimmable
Includes
All Mounting Hardware
Plug Type
Plug-In & Hardwire

Description

  • 5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR resists corrosion, delivers amazing visual clarity and features a safety film back
  • ADJUSTABLE COLOR TEMPERATURE 2700K-6500K high-output LED strip lets you choose your preferred lighting level
  • BUILT-IN DEFOGGER keep your mirror free from condensation with the touch of a button
  • TWO TOUCH SWITCHES for easy on/off and feature adjustment
  • ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED our mirrors meet all the latest safety standards
  • 5-FT. CORD WITH PLUG simply plug into an outlet or remove the plug for hardwire installation
  • INCLUDES EVERYTHING YOU NEED package includes mounting hardware
  • IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.
  • Shatterproof and Corrosion Proof: We prioritize your safety! Our copper-free mirrors are three times more resistant to corrosion than traditional mirrors, guaranteeing a longer lifespan. The shatter-resistant coating prevents glass from spreading, reducing the risk of injury in case of accidental breakage.
  • LIMITED 3-YEAR WARRANTY when you buy it, we back it, so you can be confident in the quality of our products

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.