Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in x 40in LED Front Lighting Bathroom Mirror With Defogger

  • Mfr # BA-LMDFX010AL

  • Zoro # G809847933


product price: $257.39
/ea
Free Shipping & Returns

Key Features

Width
40 in
Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX010AL
Zoro #
G809847933
UPC #
191042074729
Country of Origin
China

Dimensions

Width
40 in
Cord Length
4.92 ft

Details

Color
Silver
Material
Glass
Frame
Frameless
Voltage
120 V
Mounting Type
Wall Mounted
Shape
Rectangle
Includes
All Mounting Hardware
Features
Anti-fog, Touch Sensor, LED light, Frameless, Dimmable
Plug Type
Plug-In & Hardwire

Description

  • 5MM RHINO-ALLOY CERTIFIED, COPPER-FREE MIRROR resists corrosion, delivers amazing visual clarity and features a safety film back
  • ADJUSTABLE COLOR TEMPERATURE 2700K-6500K high-output LED strip lets you choose your preferred lighting level
  • BUILT-IN DEFOGGER keep your mirror free from condensation with the touch of a button
  • THREE TOUCH SWITCHES for easy on/off and feature adjustment
  • HANGS HORIZONTALLY OR VERTICALLY you choose what best fits your space
  • ELECTRONICS AND LED DRIVER ARE UL-CERTIFIED our mirrors meet all the latest safety standards
  • 5-FT. CORD WITH PLUG simply plug into an outlet or remove the plug for hardwire installation
  • INCLUDES EVERYTHING YOU NEED package includes mounting hardware
  • IP44 Waterproof and Dustproof: Our LED mirrors are designed with a high IP44 rating, ensuring safe and environmentally friendly lighting in wet bathroom environments. Enjoy a worry-free experience with waterproof and moisture-proof backing that adds an extra layer of protection.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.