34 in. x 78 in. Fixed Frameless Shower Door in Matte Black w/ Tsunami Guard Tempered Clear Glass

  • Mfr # SD-AZFL06002MB

  • Zoro # G916047622


product price:  $503.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Finish
Matte Black; Clear
Material
Aluminum
Includes
Glass Panel, Mountaing Hardware
Color
Black
Width (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZFL06002MB
Zoro #
G916047622
UPC #
191042078413
Country of Origin
China

Dimensions

Width (In.)
34 in
Height (In.)
78 in
Depth (In.)
0.25 in

Details

Item
Shower Door
Finish
Matte Black; Clear
Material
Aluminum
Includes
Glass Panel, Mountaing Hardware
Color
Black

Description

ANZZI Series 34 in. x 78 in. Fixed Frameless Shower Door in Matte Black with Tsunami Guard Tempered Clear Glass


  • RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • EVERLASTING HARDWARE - Marine-grade aluminum alloy frame hardware is highly rust-resistant and will never tarnish
  • MATTE BLACK FINISH stays beautiful and never loses its luster
  • SYMETRICAL DESIGN adds versatility by allowing for left or right installation, whatever best fits your space
  • DIMENSIONS 78 in. H x 33.6 in. W
  • INCLUDES EVERYTHING YOU NEED package includes glass panel, frame components, mounting hardware
  • LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products
  • DECO-GLASS - 1/4"(6mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes
  • TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up
  • Professional installation highly recommended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.