
34.5 in. Console Sink in Brushed Gold with Carrara White Counter Top
Mfr # CS-FGC004-BG
Zoro # G004407932
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
22 in
Height
34 in
Finish
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-FGC004-BG
Zoro #
G004407932
UPC #
191042058446
Country of Origin
China
Dimensions
Length
36 in
Width
22 in
Height
34 in
Details
Finish
Brushed Gold
Description
Looking to take your bathroom in a bold new direction? This wall-mounted masterpiece of modern decor features a scratch-resistant Carrara White stone counter top with a White ceramic sink as its focal point, supported by a charmingly old-fashioned stainless steel frame that finished in Brushed Gold. This one of a kind console sink setup will become the centerpiece of any bathroom.
- Includes counter top sink, frame and mounting hardware
- Scratch-resistant Carrara White stone counter top features built-in backsplash
- Rust-resistant stainless steel frame is finished in beautiful Brushed Gold
- Console dimensions: 34.5 in. W x 34 in. H x 22 in. D
- Counter top dimensions: 36 in. W x 8 in. H x 22 in. D
- Sink dimensions: 18.1 in. W x 12.9 in. D
- Water supply kit and drain not included
- LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately
- Protected by our Limited Lifetime Warranty
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.