35-55 Inches Shower Curtain Rod with Shower Hooks in Brushed Nickel

  • Mfr # AC-AZSR55BN

  • Zoro # G922720885


product price:  $27.55
/ea

Key Features

Shower Hooks
12
Installation Type
Wall Mount
Width
3 in
Material
Zinc Alloy
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZSR55BN
Zoro #
G922720885
UPC #
191042054684
Country of Origin
China

Dimensions

Width
3 in
Height
3 in
Length
34 in

Details

Item
Shower Curtain Rod
Shower Hooks
12
Installation Type
Wall Mount
Material
Zinc Alloy
Meets ANSI Standards
Yes
Color
Brushed Nickel

Description

ANZZI Tension Rod: Quick, Damage-Free Installation with Comprehensive Functionality. Upgrade your bathroom instantly with the ANZZI Adjustable Tension Shower Curtain Rod. This product features a spring tension rod and sturdy rubber suction cup ends that offer consistent tension, keeping the bar still without damaging your walls. Installation is quick and easy, with no drilling required for any surface, smooth or rough. The rod is adjustable from 33 to 55 inches, ensuring a perfect fit for most standard shower doorways. Built with durable, rust-resistant materials, this rod is designed for long-term use. The package includes a set of 12 matching shower curtain rings made from stainless steel, so you can start using it right away. Its multi-functional design makes it suitable for hanging light curtains or medium-weight clothes in various areas of the home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.