Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 gal gpf, Gravity Flush, Glossy White

  • Mfr # T1-AZ058

  • Zoro # G700692595


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Color
Glossy White
Gallons per Flush
3.5 gal
Material
Vitreous China
Flushing Method
Gravity Flush
Bowl Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-AZ058
Zoro #
G700692595
UPC #
191042000889
Country of Origin
China

Dimensions

Bowl Height
16 in

Details

Color
Glossy White
Gallons per Flush
3.5 gal
Material
Vitreous China
Flushing Method
Gravity Flush

Description

ANZZI is introducing the latest in modern bathroom technology with the exquisitely crafted and ergonomically engineered ZEUS series toilets. Made with RHINO ALLOY certified vitreous china and designed for maximum comfort the ZEUS is provides long lasting beauty and use. The elegantly modern design houses an efficient WaterSense certified single flush system which significantly saves on water but does not sacrifice power for performance. With ANZZI you will get a high performance toilet with Flush & Forget reliability.Includes: Single piece toilet, soft close toilet seat, mounting hardware
  • Elegant single piece design craftsmanship
  • Elongated wide surface shape for greater comfort
  • Crafted from long lasting RHINO ALLOY certified vitreous china in white
  • cUPC and WaterSense certified for safety, reliability and water efficiency
  • Classic left hand side polished chrome plated flush handle
  • Powerful gravity assisted for a reliable flush and forget experience
  • Matching Feather Soft Closing seat is engineered to provide a spacious and comfortable seat while catching and softly closing the lid
  • Standard 12 in. rough-in
  • Ultra efficient 1.28 GPF
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.