36 in. Console Sink in Brushed Gold with Matte White Counter Top

  • Mfr # CS-FGC001-BG

  • Zoro # G004407925


product price: $658.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-FGC001-BG
Zoro #
G004407925
UPC #
191042058361
Country of Origin
China

Description

The ultramodern design of our Ventura console sink delivers a maximum style upgrade with a minimalist footprint. The rust-resistant stainless steel frame is finished in a beautiful Brushed Gold, while the sturdy Matte White gel-coated resin counter top and sink will provide years of faithful service without losing their luster. A tempered glass bottom panel completes the package by creating a handy space for your favorite accessories.. Includes counter top sink, frame and mounting hardware. Durable Matte White counter top is crafted from gel-coated resin for long life. Rust-resistant stainless steel frame is finished in beautiful Brushed Gold. Console Dimensions: 36 in. W x 28 in. H x 22 in. D. Counter Top Dimensions: 36 in. W x 6 in. H x 22 in. D. Sink Dimensions: 18.1 in. W x 11.8 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Matte Black, model number CS-FGC001-MB, and Brushed Nickel, model number CS-FGC001-BN

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.