Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. Console Sink in Matte Black with Glossy White Counter Top

  • Mfr # CS-FGC005-MB

  • Zoro # G804407927


product price: $703.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-FGC005-MB
Zoro #
G804407927
UPC #
191042058507
Country of Origin
China

Description

Fresh and forward thinking, this ultramodern bathroom update breaks away from the everyday with its avant-garde styling and angular sensibility. The handsome stainless steel frame is rust resistant, finished in dramatic Matte Black, and topped with a gel-coated Glossy White sink crafted from man-made stone. Includes a tempered glass bottom panel that creates a cute creative space for accent pieces or accessories.. Includes counter top sink, frame and mounting hardware. Glossy White Solid Surface stone sink and countertop are gel-coated for added protection. Rust-resistant stainless steel frame is finished in dramatic Matte Black. Console dimensions: 36 in. W x 34 in. H x 22 in. D. Counter top dimensions: 36 in. W x 6 in. H x 22 in. D. Sink dimensions: 18.1 in. W x 11.8 in. D. Get it fast — ships from warehouse within 24 hours of order processing. Safe and convenient curbside delivery. Water supply kit and drain not included. LED Mirror shown is BA-LMDFV002WH, 30 in. H x 24 in. W LED Mirror with easy touch dimmer and defogger, sold separately. Also available in Brushed Gold, model number CS-FGC005-BG, and Brushed Nickel, model number CS-FGC005-BN

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.