Zoro Homepage

36 in.x84 in. Single Sliding Barn Door Kit, Hardware Included

  • Mfr # ID-AZBD01

  • Zoro # G912129834


product price: $249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Color
Natural
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD01
Zoro #
G912129834
UPC #
191042078024
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Color
Natural

Description

Enhance the aesthetic appeal of your space with our Modern Barn Door Kit, crafted to meet the highest standards of both style and functionality. Crafted from premium solid core MDF and PVC material, our barn door hardware kit offers unparalleled durability and reliability, ensuring long-lasting performance. Its natural color adds warmth and sophistication to any room, while the knockdown design ensures easy DIY installation, making it a versatile and practical addition to your space. The barn door with hardware kit features dimensions of 36''x84'', perfectly fitting most standard door frames, effortlessly enhancing the visual appeal of your space. Experience peace of mind with our secure pass drop test packing, ensuring your door arrives intact and ready to be installed with the included hardware kit, so you can enjoy hassle-free installation. Whether you're upgrading your home decor or adding a stylish accent to your office space, our barn door kit delivers both functionality and aesthetic appeal, making it the perfect choice for any environment. This versatile sliding barn door hardware kit serves as a practical solution for dividing spaces, adding privacy, or concealing areas such as closets and pantries, providing both functionality and style to your home or office. Its sleek design and natural color complement a variety of interior styles, from modern to rustic, making it a versatile addition to any home or office environment, seamlessly blending with your existing decor.


  • •Premium Material: ANZZI K sliding barn door panels & hardware kit crafted from durable MDF and PVC, resistant to rot and cracking. The waterproof surface ensures easy cleaning
  • •Our sliding door features an appealing texture, odor-free, with stable performance, excellent resistance, sound insulation, and durability. The natural wood finish can be easily stained to match any décor, offering endless DIY possibilities
  • •Easy to Assemble: Our sliding barn doors offer simplicity with mitered boards for precision fit, pre-drilled and slotted for easy installation. Enjoy hassle-free assembly with our knockdown design, catering to DIYers and pros
  • •DIY design: Infuse your home with rustic charm and Serenity, creating a vintage and cozy atmosphere. Customize the colored panel to complement different décor styles with your preferred paint
  • •Whether you're remodeling or constructing, opt for our solid wood sliding closet door set to infuse sophistication and durability into any room
  • •Sleek sliding design for efficient space utilization
  • •Robust solid core construction guarantees long-lasting durability
  • •The blend of MDF and PVC provides both durability and visual attractiveness
  • •A natural color finish brings warmth to every space
  • •Ease of installation with a convenient knockdown design and a complete hardware kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.