
48-88 Inches Shower Curtain Rod with Shower Hooks in Matt Black
Mfr # AC-AZSR88MB
Zoro # G522720889
product price: $46.99
/eaKey Features
Meets ANSI Standards
Yes
Installation Type
Wall Mount
Height
3 in
Material
Zinc Alloy
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-AZSR88MB
Zoro #
G522720889
UPC #
191042054219
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Length
50 in
Details
Meets ANSI Standards
Yes
Installation Type
Wall Mount
Material
Zinc Alloy
Color
Matte Black
Item
Shower Curtain Rod
Shower Hooks
12
Description
ANZZI Wide Tension Rod: Secure, Damage-Free Installation for Large Shower Spaces. Upgrade your large shower space effortlessly with the ANZZI Wide Adjustable Tension Shower Curtain Rod. This product features a spring tension rod and sturdy rubber suction cup ends that provide consistent, reliable tension, holding the bar firmly in place without damaging your walls. Installation is quick and simple, with no drilling required for any surface, from smooth tile to rough textures. The rod is adjustable across a broad range from 48 to 88 inches, making it ideal for bathtubs and shower stalls in wide openings. Built with durable, rust-resistant materials, this rod ensures long-term use. The package includes a set of 12 matching shower curtain rings made from stainless steel, providing everything you need for immediate installation. Its multi-functional design makes it suitable for various uses around the home.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.