48in x 76in Frameless Shower Door with Sliding in Matte Black with Tsunami Tempered Clear Glass
- Mfr # SD-FRLS06101MB
- Zoro # G916047592
original price: $759.99 , new price: $577.49 , 24 percent off
new price:
$
577.49
/ea
Key Features
Finish
Matte Black; Clear
Material
Aluminum
Includes
Handle, Mountaing Hardware, Glass Panel
Standards
ANSI Compliant
Width (In.)
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-FRLS06101MB
- Zoro #
- G916047592
- UPC #
- 191042080492
- Country of Origin
- China
Dimensions
- Width (In.)
- 48 in
- Depth (In.)
- 0.375 in
- Height (In.)
- 76 in
Details
- Item
- Shower Door
- Finish
- Matte Black; Clear
- Material
- Aluminum
- Includes
- Handle, Mountaing Hardware, Glass Panel
- Standards
- ANSI Compliant
- Color
- Black
Description
Embrace bold sophistication with ANZZI’s Matte Black finish. Its sleek, modern appeal adds a striking contrast, enhancing the clarity of crystal-clear DECO-GLASS. Crafted with durable RHINO ALLOY hardware, it’s designed to stand out while ensuring long-lasting strength. ANZZI’s TSUNAMI GUARD technology repels water and prevents fog, keeping your shower flawless. Perfect for contemporary spaces, it’s a statement of elegance and cutting-edge style.
- TSUNAMI GUARD – Protects against hard water, soap scum, and mineral staining, ensuring a pristine, fog-free shine.
- DECO-GLASS – 3/8" (10mm) thick, crystal-clear tempered glass with pre-drilled hardware holes for a sleek, modern look.
- RHINO ALLOY HARDWARE – Marine-grade aluminum alloy that’s rust-resistant, scratch-proof, and designed for long-lasting durability.
- MATTE BLACK FINISH – Luxurious and vibrant, adding a bold statement to your bathroom’s aesthetic.
- SYMMETRICAL DESIGN – Allows for flexible left or right installation to suit your space
- LEAK-PROOF DESIGN – Integrated water deflectors and precision-engineered seals ensure maximum water containment, keeping your bathroom floor dry.
- PROFESSIONAL INSTALLATION RECOMMENDED – For optimal performance.
- EASY-CLEAN TECHNOLOGY – Designed with low-maintenance materials and smooth surfaces that resist grime and soap buildup for effortless cleaning.
- WIDE ENTRY ACCESS – Optimized sliding mechanism provides a broader opening for easy entry and exit, enhancing accessibility.
- SMOOTH OPERATION - Four-wheel large exposed roller design allows effortless gliding motion of glass shower door while ensuring consistently quiet operation during daily use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.