Zoro Homepage

5 Patio Wood 36 in.x84 in. Durable Construction and Easy Installation Barn Doors, Hardware Kit

  • Mfr # ID-AZBD08

  • Zoro # G612129837


product price: $285.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Type
5 Panel
Color
White
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD08
Zoro #
G612129837
UPC #
191042078093
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Type
5 Panel
Color
White

Description

Enhance the ambiance of your living space with our exquisite collection of patio wood barn doors. Crafted with meticulous attention to detail, these doors seamlessly combine elegance and functionality to elevate the aesthetic appeal of any room. Crafted from premium-quality wood, our barn door hardware showcases a timeless design that radiates sophistication. Their durable construction guarantees long-lasting performance, ensuring years of reliable use without compromise. With dimensions of 36''x84'', they are meticulously sized to fit standard door openings, providing a seamless integration solution that adds a touch of class to your home. Experience hassle-free installation with our inclusive comprehensive hardware kit, making the setup process effortless and convenient. Whether you're adding rustic charm to your patio or seeking a stylish partition for interior rooms or closets, our versatile barn doors cater to various applications with ease. The pristine white color painting further enhances their visual appeal, creating a striking focal point in any space. Revitalize your living environment with our modern barn door, where timeless design meets unparalleled durability and functionality.


  • •Durable and Sturdy Construction: Crafted from premium wood, our five patio barn doors ensure durability for both indoor and outdoor use, delivering reliable performance in any setting
  • •Modern Design: Our barn doors, with a sleek white finish, add modern elegance to any space. Their clean lines and minimalist design complement diverse decor styles, from contemporary to farmhouse chic
  • •Perfect Size: Sized at 36"x84", our contemporary barn doors are tailored to fit standard door openings, simplifying installation in most homes and buildings. Whether you're replacing existing doors or adding a new architectural feature, these doors are the ideal size for your requirements
  • •Hardware Kit Included: Our patio wood barn doors include a complete hardware kit for quick and easy installation. With step-by-step instructions, transforming your space with these stylish and functional doors is effortless, saving you time and effort
  • •Versatile Use Options: Perfect for dividing spaces, enhancing style, or adding rustic charm to your home. Use them as room dividers, closet or pantry doors, or decorative accents. Their timeless appeal combines with practical functionality, enriching any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.