Zoro Homepage

5 Vision Glass Durable MDF/PVC Construction Sliding Door, Hardware Kit

  • Mfr # ID-AZBD06

  • Zoro # G312129861


product price: $372.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Type
5 Panel
Color
Light Brown
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD06
Zoro #
G312129861
UPC #
191042078079
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Type
5 Panel
Color
Light Brown

Description

Revamp your living or workspace with our 5-vision glass sliding door, meticulously crafted to enhance both style and functionality. Embrace the beauty of natural light as it floods your interior through the 4mm double frosted glass panels, creating an inviting atmosphere and fostering a sense of openness. Crafted with precision, this sliding bedroom door measures 36''x84'', optimizing space utilization without sacrificing aesthetics. The light brown hue radiates warmth, while the solid core MDF and PVC construction guarantees durability, rendering it an ideal addition to any contemporary setting. Experience unparalleled convenience with our sliding door's hassle-free installation process, complemented by a comprehensive hardware kit included for your convenience. Bid farewell to complex assembly and welcome effortless integration, enabling you to enjoy your revamped space in no time. Ideal for both residential and commercial environments, the versatile design of our frosted glass sliding door effortlessly complements various decor styles, infusing sophistication into any room. Elevate your interior with a sleek and modern touch, while benefiting from the durability, space efficiency, and enhanced natural lighting offered by our 5-vision glass sliding door.


  • •Durable and Stylish Design: This 5-panel glass sliding door features a sturdy build, measuring 36"x84". Made of premium MDF and PVC, it guarantees durability and longevity, enhancing the elegance of any space
  • •Enhanced Privacy: With 4mm double frosted glass panels, this sliding door provides increased privacy while allowing natural light to filter through. The frosted glass design brings a modern touch to your interior while preserving functionality
  • •Easy Installation: Crafted for effortless installation, this bedroom door comes with a hardware kit, guaranteeing a smooth and efficient setup. Whether you're a DIY enthusiast or a professional installer, you'll discover the installation process to be straightforward and trouble-free
  • •Versatile Light Brown Finish: The light brown hue of this sliding door harmonizes with diverse interior styles, spanning from modern to traditional. Its adaptable finish enables it to effortlessly blend into various color schemes and decor motifs, elevating the aesthetic charm of any room
  • •Secure Packaging: Your satisfaction and convenience are our top priorities. This glass sliding door is meticulously packaged as a single unit, guaranteeing its safe arrival at your doorstep. With our careful packaging, you can rest assured that your investment will be safeguarded during transit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.