50 to 54 in. x 76 in. H Sliding Frameless Shower Door in Matte Black , Tsunami Guard Tempered Glass
- Mfr # SD-FRLS05703MB
- Zoro # G516486470
product price:Â
$
499.99
/ea
Key Features
Finish
Clear
Material
Stainless Steel and Glass
Includes
guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
Size
76 in x 54 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-FRLS05703MB
- Zoro #
- G516486470
- UPC #
- 191042095991
- Country of Origin
- China
- Item
- Shower Door
- Finish
- Clear
- Material
- Stainless Steel and Glass
- Includes
- guide rail, door stopper, glass bracket, two (2) high forged rollers, threshold and cover, two (2) door handles, splash proof seals
- Color
- Matte Black
Dimensions
- Size
- 76 in x 54 in
- Height (In.)
- 76 in
- Width (In.)
- 54 in
- Length
- 2 in
Description
The tasteful, understated styling of our Rhodes Series is everything youve always wanted in a shower door. We built it with ANSI-certified, tempered Deco-Glass that stays crystal-clear thanks to ANZZI's own Tsunami Guard shielding, which repels water to prevent cloudy build-up. The Rhino Alloy-certified hardware is finished in Matte Black, so you can choose the look that best complements your bathrooms style. The contemporary frameless design uses stainless steel rollers to create a free-floating sliding action, so the door opens and closes with ease every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.