This item is Discontinued.

Anzzi 56 in. x 33 in. Accordion-Style Framed Brushed Nickel Bathtub Shower Door SD-AZ16-01BN

This item is Discontinued.

Anzzi

56 in. x 33 in. Accordion-Style Framed Brushed Nickel Bathtub Shower Door (Discontinued)

Mfr # SD-AZ16-01BN
Zoro # G012129857
UPC # 191042075078
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ16-01BN
Zoro #
G012129857
UPC #
191042075078
Country of Origin
China

Dimensions

Depth (In.)
0.79 in
Width (In.)
31.5 in
Height (In.)
55 in

Details

Type
Reversible
Finish
Brushed Nickel
Material
Glass

Description

Discover a seamless fusion of modern style and everyday functionality in our sophisticated accordion shower door design. Effortlessly upgrade your current tub by installing our sleek accordion shower door, instantly transforming it into a elegant, enclosed shower area. Our hinged panels conveniently fold flat, facilitating easy access and simplifying the task of bathing toddlers or pets. Thanks to Tsunami Guard shielding, our ANSI-certified tempered glass panels remain crystal-clear, preventing cloudy build-up. Rhino Alloy-certified frames and hardware have a beautiful Brushed Nickel finish.


  • Premium tempered glass panels, ANSI-certified, ensure safety, strength, and durability.
  • Tsunami Guard shielding ensures that our glass remains crystal clear by repelling water, preventing cloudy build-up
  • Enjoy smooth and effortless opening and closing with our Easy Glide hinges, designed to be resistance-free
  • Our hinged panels conveniently fold flat, offering ample space for easy entry/exit or for bathing toddlers or pets
  • Rest assured, we exclusively utilize the highest quality materials, all backed by RHINO ALLOY certification
  • Enjoy a beautiful brushed nickel finish that ensures frames and hardware look gorgeous year after year
  • Crafted for both right and left installation, our versatile reversible design guarantees flexibility to perfectly fit your space
  • Everything you need for installation is included in the package: 4 Door Panels, Wall Post, Water Seal Strips, and all necessary installation components
  • We offer a limited lifetime warranty, ensuring that when you make a purchase, we stand behind it, instilling confidence in the quality of our products
  • WARNING: Attention California residents: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.