56 in. x 33 in. Accordion-Style Framed Chrome Bathtub Shower Door

  • Mfr # SD-AZ16-01CH

  • Zoro # G312129854


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Type
Reversible
Finish
Polished Chrome
Material
Glass
Height (In.)
55 in
Width (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ16-01CH
Zoro #
G312129854
UPC #
191042075085
Country of Origin
China

Dimensions

Height (In.)
55 in
Width (In.)
31.5 in
Depth (In.)
0.79 in

Details

Type
Reversible
Finish
Polished Chrome
Material
Glass

Description

Discover a seamless fusion of modern style and everyday functionality in our sophisticated accordion shower door design. Effortlessly upgrade your current tub by installing our sleek accordion shower door, instantly transforming it into a elegant, enclosed shower area. Our hinged panels conveniently fold flat, facilitating easy access and simplifying the task of bathing toddlers or pets. Thanks to Tsunami Guard shielding, our ANSI-certified tempered glass panels remain crystal-clear, preventing cloudy build-up. Rhino Alloy-certified frames and hardware have a beautiful Chrome finish.


  • Premium tempered glass panels, ANSI-certified, ensure safety, strength, and durability.
  • Tsunami Guard shielding ensures that our glass remains crystal clear by repelling water, preventing cloudy build-up
  • Enjoy smooth and effortless opening and closing with our Easy Glide hinges, designed to be resistance-free
  • Our hinged panels conveniently fold flat, offering ample space for easy entry/exit or for bathing toddlers or pets
  • Rest assured, we exclusively utilize the highest quality materials, all backed by RHINO ALLOY certification
  • Enjoy a beautiful chrome finish that keeps frames and hardware looking gorgeous year after year
  • Crafted for both right and left installation, our versatile reversible design guarantees flexibility to perfectly fit your space
  • Everything you need for installation is included in the package: 4 Door Panels, Wall Post, Water Seal Strips, and all necessary installation components
  • We offer a limited lifetime warranty, ensuring that when you make a purchase, we stand behind it, instilling confidence in the quality of our products
  • WARNING: Attention California residents: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.