56 in. x 33 in. Accordion-Style Framed Matte Black & Brushed Gold Bathtub Shower Door
- Mfr # SD-AZ16-01MBBG
- Zoro # G912129841
Key Features
Specifications
Product Information
- MFR #
- SD-AZ16-01MBBG
- Zoro #
- G912129841
- UPC #
- 191042075061
- Country of Origin
- China
Dimensions
- Width (In.)
- 31.5 in
- Depth (In.)
- 0.79 in
- Height (In.)
- 55 in
Details
- Type
- Reversible
- Finish
- Matte Black & Brushed Gold
- Material
- Glass
Description
Discover a seamless fusion of modern style and everyday functionality in our sophisticated accordion shower door design. Effortlessly upgrade your current tub by installing our sleek accordion shower door, instantly transforming it into a elegant, enclosed shower area. Our hinged panels conveniently fold flat, facilitating easy access and simplifying the task of bathing toddlers or pets. Thanks to Tsunami Guard shielding, our ANSI-certified tempered glass panels remain crystal-clear, preventing cloudy build-up. Rhino Alloy-certified frames and hardware have a striking Matte Black and Brushed Gold finish.
- Premium tempered glass panels, ANSI-certified, ensure safety, strength, and durability.
- Tsunami Guard shielding ensures that our glass remains crystal clear by repelling water, preventing cloudy build-up
- Enjoy smooth and effortless opening and closing with our Easy Glide hinges, designed to be resistance-free
- Our hinged panels conveniently fold flat, offering ample space for easy entry/exit or for bathing toddlers or pets
- Rest assured, we exclusively utilize the highest quality materials, all backed by RHINO ALLOY certification
- The striking matte black and brushed gold finish ensure that frames and hardware look gorgeous year after year
- Crafted for both right and left installation, our versatile reversible design guarantees flexibility to perfectly fit your space
- Everything you need for installation is included in the package: 4 Door Panels, Wall Post, Water Seal Strips, and all necessary installation components
- We offer a limited lifetime warranty, ensuring that when you make a purchase, we stand behind it, instilling confidence in the quality of our products
- WARNING: Attention California residents: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.