Shop ANZZI
See all product information
Create Account
59 in. x 35 in. Barrier-Free Curbless Shower Base in White with Reversible Drain and ADA Compliant
- Mfr # SB-AZ508RL-WH
- Zoro # G724011938
original price:Â $425.99 , new price: $286.30 , 32 percent off
new price:Â
$
286.30
/ea
Free Shipping & Returns
Key Features
Length
59.06 in
Color
White
Material
SMC
Height (In.)
1.02 in
Width (In.)
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-AZ508RL-WH
- Zoro #
- G724011938
- UPC #
- 191042097711
- Country of Origin
- China
- Color
- White
- Material
- SMC
- Item
- Shower Base
Dimensions
- Length
- 59.06 in
- Height (In.)
- 1.02 in
- Width (In.)
- 35.4 in
Description
Upgrade your bathroom with the ANZZI Barrier-Free Shower Base, designed to bring accessibility, safety, and modern style into one seamless solution. The zero-threshold, curbless design enables easy entry, making it suitable for ADA-compliant, wheelchair-accessible, and roll-in shower installations. Built from durable SMC material, it offers long-term strength while remaining lightweight for easier handling during installation. A slip-resistant, slate-textured surface improves traction and everyday comfort. The reversible drain layout supports left or right configurations to match different plumbing needs, while the matching drain cover maintains a clean finish. Aluminum alloy tiling flanges help ensure reliable waterproofing, and the versatile base supports multiple threshold setups for flexible bathroom designs. cUPC certified for dependable quality in residential or commercial use.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.