Zoro Homepage

59 L, 30.31 W, White, Acrylic, Center Side

  • Mfr # FT-AZ114-5973CH

  • Zoro # G807786715


product price: $995.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
30.31
Color
White
Material
Acrylic
Height
22.24
Drain Location
Center Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ114-5973CH
Zoro #
G807786715
UPC #
191042074026
Country of Origin
China

Dimensions

Length
59
Width
30.31
Height
22.24

Details

Color
White
Material
Acrylic
Drain Location
Center Side
Includes
Drain, Overflow and Faucet

Description

Sleek, smart, yet supercomfy, this ultramodern bathtub boosts your bathing space with a dash of chic, contemporary flair Weve paired it with an equally stylish chrome faucet and hand sprayer that perfectly complements the tubs striking good looks Simple, sturdy onepiece construction from durable acrylic with a cosmopolitan White finish Youll love how the cuttingedge design takes your bathroom to the next level, and look forward to a relaxing soak at the end of the day INCLUDES EVERYTHING YOU NEED package includes FTAZ11459 bathtub, FRAZ473 faucet STURDY ONEPIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time INCLUDES PREMIUM FAUCET HAND SPRAYER weve matched your tub with the perfect faucet to make upgrading your bathroom even easier BUILTIN OVERFLOW SIDE DRAIN your tub is ready to install right out of the box PREPLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple RHINOALLOY CERTIFIED we made sure your tub meets the highest quality standards ULTRA MODERN DESIGN tub and faucet share sleek, contemporary styling, highlighted by crisp angles and smooth lines STRIKING WHITE FINISH looks gorgeous year after year DIMENSIONS 5905 in L x 3031 in W x 2224 in H SOAKING DEPTH 1377 in WATER CAPACITY 6274 gallons TUB WEIGHT 10362 lbs Professional installation highly recommended

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.