
60 x 60 2-Piece Glue-Up Acrylic Shower Wall Set in Smoth Glossy White
Mfr # SW-6060FLT-WH
Zoro # G916383690
product price: $631.99
/eaKey Features
Height (In.)
60 in
Depth (In.)
30 in
Finish
Glossy
Material
Acrylic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-6060FLT-WH
Zoro #
G916383690
UPC #
191042097056
Country of Origin
China
Dimensions
Height (In.)
60 in
Depth (In.)
30 in
Width (In.)
60 in
Details
Item
Shower Walls
Finish
Glossy
Material
Acrylic
Color
White
Description
Enhance your bathroom with the Flat/Smooth Wall Rampart Wall Surround, crafted from durable acrylic for long-lasting performance. The water-resistant glossy white finish provides a sleek, modern look while ensuring easy maintenance. Simple installation eliminates the need for demolition. Includes four corner shelves for added convenience. Designed for tubs that are 30" wide front-to-back. Another wall is required for anything larger. Tub not included.
- WHAT'S INCLUDED - Two 60. in x 60 in. thermoformed acrylic sheets, Four corner caddies with mounting brackets, Two wall corner braces
- CUT TO SIZE - Designed to be cut to size on site by install
- DURABLE ACRYLIC CONSTRUCTION – Engineered for long-lasting strength and everyday durability.
- FLAT, SMOOTH SURFACE – Clean, modern design complements any bathroom aesthetic.
- MOISTURE-RESISTANT FINISH – Glossy coating resists water, stains, and mildew buildup.
- COLOR-STABLE WHITE – Will not yellow or discolor over time stays bright and crisp.
- EAY INSTALL CORNER SHELVES – Four convenient shelves provide storage for toiletries and essentials.
- HASSLE-FREE INSTALLATION – Trim-to-fit panels eliminate the need for messy demolition.
- PANELS ONLY – TUB NOT INCLUDED – Designed to enhance your existing standard-size tub.
- FITS 30" STANDARD TUBS – For larger tubs, additional wall panels are required.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.