60 x 60 2-Piece Glue-Up Acrylic Shower Wall Set in White with 5x10 Subway Tile

  • Mfr # SW-6060RE510-WH

  • Zoro # G816383691


product price:  $631.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Acrylic
Width (In.)
60 in
Finish
Glossy
Color
White
Includes
5 x 10 in. Subway Tile Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-6060RE510-WH
Zoro #
G816383691
UPC #
191042097063
Country of Origin
China

Dimensions

Width (In.)
60 in
Height (In.)
60 in
Depth (In.)
30 in

Details

Material
Acrylic
Item
Shower Walls
Finish
Glossy
Color
White
Includes
5 x 10 in. Subway Tile Design

Description

Upgrade your bathroom with the Subway Tile 5x10 in Rampart Wall Surround, featuring a timeless subway tile pattern for a classic look. Made of durable acrylic, this wall surround is water-resistant, ensuring easy maintenance and long-lasting performance. Installation is quick and simple, with four corner shelves included for added storage. Designed for tubs that are 30" wide front-to-back. Another wall is required for anything larger. Tub not included.


  • WHAT'S INCLUDED - Two 60. in x 60 in. thermoformed acrylic sheets, Four corner caddies with mounting brackets, Two wall corner braces
  • CUT TO SIZE - Designed to be cut to size on site by install
  • DURABLE ACRYLIC CONSTRUCTION – Engineered for long-lasting strength and everyday durability.
  • SUBWAY TILE 5" x 10" DESIGN – Timeless horizontal layout with a crisp, architectural look.
  • MOISTURE-RESISTANT FINISH – Glossy coating resists water, stains, and mildew buildup.
  • COLOR-STABLE WHITE – Will not yellow or discolor over time stays bright and crisp.
  • EAY INSTALL CORNER SHELVES – Four convenient shelves provide storage for toiletries and essentials.
  • HASSLE-FREE INSTALLATION – Trim-to-fit panels eliminate the need for messy demolition.
  • PANELS ONLY – TUB NOT INCLUDED – Designed to enhance your existing standard-size tub.
  • FITS 30" STANDARD TUBS – For larger tubs, additional wall panels are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.