60in x 76in Frameless Shower Door with Sliding in Matte Black with Tsunami Tempered Clear Glass

  • Mfr # SD-FRLS06102MB

  • Zoro # G616047595


product price:  $811.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Depth (In.)
0.375 in
Height (In.)
76 in
Finish
Matte Black; Clear
Includes
Handle, Mountaing Hardware, Glass Panel
Standards
ANSI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-FRLS06102MB
Zoro #
G616047595
UPC #
191042080539
Country of Origin
China

Dimensions

Depth (In.)
0.375 in
Height (In.)
76 in
Width (In.)
60 in

Details

Finish
Matte Black; Clear
Includes
Handle, Mountaing Hardware, Glass Panel
Item
Shower Door
Standards
ANSI Compliant
Color
Black
Material
Aluminum

Description

Embrace bold sophistication with ANZZI’s Matte Black finish. Its sleek, modern appeal adds a striking contrast, enhancing the clarity of crystal-clear DECO-GLASS. Crafted with durable RHINO ALLOY hardware, it’s designed to stand out while ensuring long-lasting strength. ANZZI’s TSUNAMI GUARD technology repels water and prevents fog, keeping your shower flawless. Perfect for contemporary spaces, it’s a statement of elegance and cutting-edge style.


  • TSUNAMI GUARD – Protects against hard water, soap scum, and mineral staining, ensuring a pristine, fog-free shine.
  • DECO-GLASS – 3/8" (10mm) thick, crystal-clear tempered glass with pre-drilled hardware holes for a sleek, modern look.
  • RHINO ALLOY HARDWARE – Marine-grade aluminum alloy that’s rust-resistant, scratch-proof, and designed for long-lasting durability.
  • MATTE BLACK FINISH – Luxurious and vibrant, adding a bold statement to your bathroom’s aesthetic.
  • SYMMETRICAL DESIGN – Allows for flexible left or right installation to suit your space
  • LEAK-PROOF DESIGN – Integrated water deflectors and precision-engineered seals ensure maximum water containment, keeping your bathroom floor dry.
  • PROFESSIONAL INSTALLATION RECOMMENDED – For optimal performance.
  • EASY-CLEAN TECHNOLOGY – Designed with low-maintenance materials and smooth surfaces that resist grime and soap buildup for effortless cleaning.
  • WIDE ENTRY ACCESS – Optimized sliding mechanism provides a broader opening for easy entry and exit, enhancing accessibility.
  • SMOOTH OPERATION - Four-wheel large exposed roller design allows effortless gliding motion of glass shower door while ensuring consistently quiet operation during daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.