Shop ANZZI
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66.9 L, 31.5 W, Black, Acrylic, Center
Mfr # FT-AZ098BK
Zoro # G006427846
original price: $749.99 , new price: $674.99 , 10 percent off
new price:
$
674.99
/ea
Key Features
Length
66.7 in
Width
31.5 in
Color
Black
Material
Acrylic
Height
22.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-AZ098BK
- Zoro #
- G006427846
- UPC #
- 191042074064
- Country of Origin
- China
Dimensions
- Length
- 66.7 in
- Width
- 31.5 in
- Height
- 22.8 in
Details
- Color
- Black
- Material
- Acrylic
- Finish
- Glossy
- Drain Location
- Center
- Includes
- Tub, Drain, and Overflow
Description
You’ll love every moment you spend lounging in our ANZZI Chand bathtub. The special ergonomic design molds itself to your body to deliver maximum comfort while you soak. The one-piece marine grade acrylic construction is built to stay strong and durable year after year. It’s the perfect destination for unwinding in the evening or making a relaxing start to your day. Strong and durable one-piece marine grade acrylic construction. Gorgeous high gloss black finish. Built-in overflow with color matching drain. Rhino Alloy-certified to meet the highest quality standards. Pre-plumbed for simple, straightforward installation. Dimensions: 66.9 in. L x 31.5 in. W x 22.8 in. H. Basin Dimensions: 51.1 in. x21.6 in. Soaking Depth: 13.41 in. Water Capacity: 58 gal. Pairs perfectly with any ANZZI freestanding faucet (we recommended the FS-AZ0047CH)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.