Shop MUSTEE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Topaz 60'' L.x59'' Hx30''D. 3-Piece Alcove Tub Wall Kit in Wht
- Mfr # 670WHT
- Zoro # G021886840
product price:Â
$
527.99
/ea
Key Features
Material
Fiberglass
Height
59 in
Color
White
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670WHT
- Zoro #
- G021886840
- UPC #
- 671031005045
- Country of Origin
- United States
- Material
- Fiberglass
- Color
- White
Dimensions
- Height
- 59 in
- Width
- 60 in
Description
Elegant classic design with quality craftsmanship and deep colorfast finish. Premium molded from proprietary Varistone fiberglass. Sides interlock with center panel to form a tongue and groove connection. Semi-gloss mold/mildew-resistant finish. Direct-to-stud mounted. Fits standard 30 In. x 60 In. alcove and adapts to most standard 5 Ft. cast iron steel or fiberglass bathtubs. Wall set only - bathtub not included.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.