66.93 in L, 31.5 in W, Black and White, Stone Resin, Center

  • Mfr # FT-AZ514

  • Zoro # G014914505


product price: $2,699.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

Length
66.9 in
Width
31.5 in
Material
Stone Resin
Finish
Matte Black
Drain Location
Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ514
Zoro #
G014914505
UPC #
191042078017
Country of Origin
China

Dimensions

Length
66.9 in
Width
31.5 in
Height
24.8 in

Details

Color
Black and White
Material
Stone Resin
Finish
Matte Black
Drain Location
Center
Includes
Drain

Description

Indulge in the ultimate relaxation experience with our luxurious bathtub, featuring powerful 1HP airflow for soothing bubbles and a gentle massage, complemented by an efficient 300W water pump ensuring a consistent, tranquil flow. Enjoy therapeutic back and side massages from 12 premium jets, while 10 delicate air jets soften your skin with bubble-light relaxation. With a built-in 5-piece faucet set, ambient lighting, seamless controls, and a no-mess drainage system, this tub is designed for a tailored, stress-free escape.


  • •POWERFUL AIRFLOW — The robust 1HP air pump creates a soothing stream of bubbles, adding a gentle massage effect that transforms every soak into a luxurious spa experience.
  • •EFFORTLESS WATER FLOW — The efficient 300W water pump circulates water perfectly, enhancing your comfort with consistent, gentle flow for a tranquil, uninterrupted escape.
  • •TARGETED BACK MASSAGE — Enjoy a therapeutic massage from 8 powerful stainless steel back jets, each perfectly positioned to relieve tension and enhance relaxation.
  • •ALL-OVER COMFORT — With 4 sleek brass side jets, this tub delivers a soothing, all-encompassing massage that gently envelops you in comfort.
  • •BUBBLE-LIGHT RELAXATION — Feel the bliss of 10 finely crafted air jets, delivering tiny bubbles for a delicate, skin-softening massage that feels like a gentle caress.
  • •BUILT-IN FAUCET SET - Featuring a premium 5-piece faucet set with an integrated hand sprayer for ultimate convenience and style.
  • •SOFT, AMBIENT LIGHTING — Bask in the perfect lighting with the underwater light’s gentle glow, designed to calm the senses and elevate your relaxation.
  • •VERSATILE RINSE AND RELAX — The detachable hand shower offers convenient rinsing with sleek, modern design, while the hot and cold faucet adds a final touch of luxury.
  • •SUPPORTIVE RELAXATION — The magnetic pillow offers perfect neck support, so you can drift into pure relaxation without any discomfort.
  • •Limited lifetime warranty against any manufacturing defects

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.