Zoro Homepage

66.93 in L, 31.5 in W, White, Acrylic, Left

  • Mfr # FT-AZ203

  • Zoro # G113787871


product price: $2,263.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
67 in
Width
31.5 in
Color
White
Material
Acrylic
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ203
Zoro #
G113787871
UPC #
191042077621
Country of Origin
China

Dimensions

Length
67 in
Width
31.5 in
Height
27.6 in

Details

Color
White
Material
Acrylic
Finish
White
Drain Location
Left

Description

The Janet Series freestanding bathtub combines luxurious design with advanced features, offering a spa-like experience right in your home. With 10 air jets for gentle relaxation, 12 powerful whirlpool jets for deep muscle relief, and soothing chromatherapy lighting, this tub ensures total comfort. Its sleek, modern design, ample water capacity of 68 gallons, and touch-sensitive controls make it a stunning and functional addition to any bathroom, while its durable yet lightweight build allows for easy installation.


  • UNDERSURFACE TOUCH-SENSITIVE CONTROLS - The sleek, touch-sensitive controls are seamlessly integrated beneath the tub surface, allowing for easy activation of jets and chromatherapy lights with a simple touch, ensuring both convenience and a minimalist aesthetic.
  • LUXURIOUS MASSAGE FEATURES - Equipped with whirlpool and air massage systems, providing a spa-like experience at home.
  • SPACIOUS SOAKING DEPTH - A generous soaking depth of 15.55 inches, allowing for a deeply relaxing soak.
  • ELEGANT DESIGN - Both tubs feature a sleek, modern massage tub design that enhances any bathroom aesthetic.
  • AMPLE WATER CAPACITY - Up to 68 gallons of water
  • OVERFLOW PROTECTION - Both models are equipped with overflow system to ensure safe and stress-free bathing.
  • DIMENSIONS: The FT-AZ203 measures 66.93 inches in length, 31.50 inches in width, and 27.56 inches in height, offering a spacious and comfortable bathing experience.
  • DURABLE AND LIGHTWEIGHT - Despite their sturdy construction the bathtub weighs 134.2 lbs, making them easy to install and manage.
  • 10 AIR JETS FOR GENTLE RELAXATION - Feature 10 air jets that provide a soft, bubbling massage, perfect for a calming, full-body experience.
  • 12 POWERFUL WHIRLPOOL WATER JETS - Equipped with 12 high-performance whirlpool water jets designed to deliver a deep, therapeutic massage, targeting muscles for tension relief.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.