Zoro Homepage

66.93 in L, 31.89 in W, White, Acrylic, Center

  • Mfr # FT-AZ204

  • Zoro # G213787870


product price: $2,074.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
66.93 in
Width
31.9 in
Color
White
Material
Acrylic
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ204
Zoro #
G213787870
UPC #
191042077638
Country of Origin
China

Dimensions

Length
66.93 in
Width
31.9 in
Height
23.6 in

Details

Color
White
Material
Acrylic
Finish
White
Drain Location
Center

Description

The Julia Series bathtub offers a luxurious escape with 10 air jets for gentle relaxation, 12 powerful whirlpool jets for muscle therapy, and integrated chromatherapy lighting to create a calming atmosphere. With a sleek, compact design, spacious 15.55-inch soaking depth, and 62-gallon water capacity, this tub is both stylish and functional. Its undersurface touch-sensitive controls and overflow protection ensure a convenient and safe bathing experience, while its lightweight yet durable construction makes installation easy.


  • UNDERSURFACE TOUCH-SENSITIVE CONTROLS - The sleek, touch-sensitive controls are seamlessly integrated beneath the tub surface, allowing for easy activation of jets and chromatherapy lights with a simple touch, ensuring both convenience and a minimalist aesthetic.
  • LUXURIOUS MASSAGE FEATURES - Equipped with whirlpool and air massage systems, providing a spa-like experience at home.
  • SPACIOUS SOAKING DEPTH - A generous soaking depth of 15.55 inches, allowing for a deeply relaxing soak.
  • ELEGANT DESIGN - Both tubs feature a sleek, modern massage tub design that enhances any bathroom aesthetic.
  • AMPLE WATER CAPACITY - Up to 62 gallons of water
  • OVERFLOW PROTECTION - Both models are equipped with overflow system to ensure safe and stress-free bathing.
  • DIMENSIONS: The FT-AZ204 features a length of 66.93 inches, a width of 31.89 inches, and a height of 23.62 inches, providing a compact yet luxurious design for modern bathrooms.
  • DURABLE AND LIGHTWEIGHT - Despite their sturdy construction the bathtub weighs 134.2 lbs, making them easy to install and manage.
  • 10 AIR JETS FOR GENTLE RELAXATION - Feature 10 air jets that provide a soft, bubbling massage, perfect for a calming, full-body experience.
  • 12 POWERFUL WHIRLPOOL WATER JETS - Equipped with 12 high-performance whirlpool water jets designed to deliver a deep, therapeutic massage, targeting muscles for tension relief.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.